Shop All Faucet Repair and Maintenance
Sloan
Trim Plate, Single Hole Faucet, Chrome
Mfr # SFP-22-A
Zoro # G2205402
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Hardware
- Fits Brand Sloan
- Finish Chrome
- Material of Construction Brass
- Includes Mounting Hardware
Product Information
- Brand Sloan
- MFR # SFP-22-A
- Zoro # G2205402
- UPC # 671254331365
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Width | 2 1/2 in |
Overall Length | 10 1/4 in |
Details
Sub-Category | Faucet Hardware |
Fits Brand | Sloan |
Finish | Chrome |
Material of Construction | Brass |
Includes | Mounting Hardware |
For Use With Mfr. Model Number | EAF-100, EAF-150, EAF-35-A, SF-2100/2200/2400 |
Item | Trim and Cover Plate |
Description
Trim and Cover Plate, Chrome Finish, Material of Construction Brass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN G63505 - 2.2 gpm Male Aerator (G63505)
- DIXON TrueSeal Ball Valve, 3/8 x 1/4 in, Tube x Tube Elbow Union, Glass-Reinforced Polypropylene Body (PP6VEU4-MG)
- WEST BEND Faucet (P71-104)
- JONES STEPHENS Angle Stop, RB, 5/8"Comp.x3/8"Comp. (S4211RB)
- SLOAN Repair Kit Crown Efx4A Crown Kit (Lcd+Solar) (3324120)
- SLOAN Throat Plate Assembly, For 6NA97 (EAF-3-A)
- SLOAN Control Module, SF Series 6 VDC, 6 Pin Connector, Tan (SFP-40-A)
- SLOAN Sensor Module, For 4FB34 (ETF-542-A)
- SLOAN Fiber Optic Sensor Assembly, For 4LW54 (EBF-1009-A)
- SLOAN Spray Head, Faucet Multi Stream, 0.5 GPF (EAF-12)
- KOHLER Valve Kit (30132)
- Sloan Faucet Repair and Maintenance