Shop All Valves
Sloan
Thermostatic Tempering Valve
Mfr # MIX-135-A
Zoro # G0791576
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chrome Plated
- Material of Construction Brass
- For Use With Optima and Optima Plus Faucets
- Use With Water Temp. Hot
- For Use With Mfr. Model Number EBF-187, EBF-615, EBF-625, EBF-750, EFX, ETF-610, ETF-660, ETF-700, ETF-770, ETF-80, ETF-881
Product Information
Details
Type | Chrome Plated |
Material of Construction | Brass |
For Use With | Optima and Optima Plus Faucets |
Item | Thermostatic Tempering Valve |
Use With Water Temp. | Hot |
For Use With Mfr. Model Number | EBF-187, EBF-615, EBF-625, EBF-750, EFX, ETF-610, ETF-660, ETF-700, ETF-770, ETF-80, ETF-881 |
Description
Sloan Faucets, For Use With Mfr. Model Number EBF-187, EBF-615, EBF-625, EBF-750, EFX, ETF-610, ETF-660, ETF-700, ETF-770, ETF-80, ETF-881, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 15 gpm, 50 Micron, 2-7/16" O.D., 30 in H, 6 PK (11R30)
- AMERICAN STANDARD Rubber Packing Kit (066409-0070A)
- AMERICAN STANDARD Balance Spool (023567-0070A)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 6mm x 1/2" Male BSPT (R) (PT06-04)
- SLOAN Do-22 O Ring Flush Valve (DO22)
- SLOAN Closet Metal Brass Relief Valve (A19ACM)
- SLOAN Mechanical Mixing Valve (MIX-60-A)
- SLOAN Vacuum Breaker, 3/4 x 9", For use with Royal Flush Valves (V600AA 3/4 X 9)
- SLOAN 6 VDC Solenoid Valve Assembly (ETF-740-A)
- SLOAN Vacuum Breaker, 1-1/2 x 9", For use with Royal Flush Valves (V600AA 1 1/2 X 9)
- SLOAN Solenoid Valve Assembly (ETF-370-A)
- Sloan Valves