Shop All Check Valves
Sloan
Sweat Kit, End Connection, 1", Chrome
Mfr # H-634-AA
Zoro # G1200234
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material Brass
- Body Material - Valves Chrome-Plated Brass
- Pipe or Tube Size - Check Valves 1 in
- Size 1"
Product Information
- Brand Sloan
- MFR # H-634-AA
- Zoro # G1200234
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1" |
Pipe or Tube Size - Check Valves | 1 in |
Size | 1" |
Pipe or Tube Size | 1 in |
Details
Body Material | Brass |
Body Material - Valves | Chrome-Plated Brass |
Item | Sweat Kit |
Item - Check Valves | Check Valve |
Description
Item - Check Valves Check Valve, Body Material - Valves Chrome-Plated Brass, Pipe or Tube Size 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEDON Super Flex Shower Hose96 (AF106C)
- ZORO SELECT 1/2" x 7" Black Pipe Nipple Sch 80 (90411)
- ALFI BRAND White 20" Sgl Bowl Apron Fireclay Farmhouse Kitchen Sink (AB507)
- VIEGA Viega ProPress tee, 2" x 2" x 1" (94772)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (508 1)
- ZOELLER 1-1/2" Socket PVC Swing Check Valve (30-0100)
- MILWAUKEE VALVE 1" Threaded Low Lead Bronze Swing Check Valve (UP509 1)
- CHAMPION 3" Flanged Carbon Steel Wafer Check Valve (3SD15-CSBS-R)
- APOLLO VALVES 1/2" FNPT Lead Free Bronze Ball Cone Check Valve (61LF50301)
- CHAMPION 6" Flanged Ductile Iron Wafer Check Valve (6SD12-LSBS-P)
- ZURN 1" Union Female Meter x FNPT Composite Dual Check Valve (1UFMX1F-705)
- Sloan Valves