Shop All Toilets
Sloan
St2029-Stg Cl Fix Asm Ada Fm Ts Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White
Mfr # 2172029
Zoro # G1362857
product price: $154.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$154.99
Free 30-Day Returns
Key Features
- Mounting Style Floor
- Bowl Shape Elongated
- Color White
- Gallons per Flush 1.1 to 1.6
- Material Vitreous China
Product Information
Dimensions
Width | 14" |
Bowl Depth | 15" |
Depth | 26-3/4" |
Details
Item | St2029-Stg Cl Fix Asm Ada Fm Ts Univer |
Mounting Style | Floor |
Bowl Shape | Elongated |
Color | White |
Gallons per Flush | 1.1 to 1.6 |
Material | Vitreous China |
Standards | ADA; BREEAM Materials Credit, CalGreen; cUPC Green; EPD; Green Globes Materials and Resources; HPD; LEED Materials and Resources EPD; LEED Materials and Resources HPD; LEED; WaterSense; IAPMO; ASME A112.19.2; ANSI 117.1 |
Green Environmental Attribute | Meets LEED Requirements |
Includes | Closet Bolts; Caps |
Description
St2029-Stg Cl Fix Asm Ada Fm Ts Univer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-04-06-SS)
- ALLPOINTS Bracket, Two Eared , Partition (1411104)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP78575CZ)
- GOULDS WATER TECHNOLOGY 2" Cast Iron Check Valve (SPF20)
- SLOAN Wets2000.1001 St2000 Ryl111-1.28, 1.28 gpf, Floor Mount, Elongated, White (20001001)
- SLOAN St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White (2102309)
- SLOAN Toilet Bowl, 1.1 to 1.6 gpf, Flush Valve, Wall Mount, Elongated, White (ST2459A)
- SLOAN Flushometer Toilet, 1.28 gpf, Flush Valve, Wall Mount, Elongated, White (WETS2050.1041)
- SLOAN Wets2000.1403 St2000 Ryl111-1.28 Smoot, 1.28 gpf, Floor Mount, Elongated, White (20001403)
- SLOAN Wets2020.1403 2020Ada Ryl111-1.28Smoot, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201403)
- AMERICAN STANDARD Toilet Bowl, 1.1/1.6 gpf, Flush Valve, Floor Mount, Elongated, White (3043001PL.020)
- Sloan Toilets