Shop All Plumbing Parts
Sloan
Spud Coupling Assembly, 1-1/4"
Mfr # F5AU
Zoro # G2151371
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Fits Brand Sloan
- Material Brass
- For Use With Royal Flush Valves
Product Information
- Brand Sloan
- MFR # F5AU
- Zoro # G2151371
- UPC # 671254008427
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1-1/4" |
Details
Fits Brand | Sloan |
Material | Brass |
For Use With | Royal Flush Valves |
Item | Z1321 Non Freeze Hydrant Assy for 4" Wall |
Description
Spud Coupling Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERFAB Hinge Clamp, Nylon, 4 In Pipe (13MHHM-NGW-400)
- DELTA Wall, Shower Valve, Rough (R10000-UN)
- ZORO SELECT 1" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P827)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90PVC DWV 4"" (PVC003001400)
- SLOAN Vacuum Breaker Assembly, 3/4" x 9", For use with Regal Flushometers (V500AA 3/4 X 9)
- SLOAN Socket Assembly, Brass (B7A)
- SLOAN Diverter Rebuild Kit (DV50A)
- SLOAN H-579 Screw Driver Bonnet 1 Cp (H579)
- SLOAN Closet Override Switch and Yoke Assembly (EL141A)
- SLOAN Strap Wrench (EBV22)
- ACORN CONTROLS Compression Spring, PK10 (2415-002-001)
- Sloan Plumbing Parts & Accessories