Shop All Plumbing Parts
Sloan
Solenoid Coil, 24 VAC
Mfr # EL165-2
Zoro # G1975224
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 24VAC
- Fits Brand Sloan
- Material Metal
- For Use With Sloan Hardwire Valves, Optima
Product Information
- Brand Sloan
- MFR # EL165-2
- Zoro # G1975224
- UPC # 067125435599
- Country of Origin United States
- Category Plumbing Parts
Details
Type | 24VAC |
Fits Brand | Sloan |
Material | Metal |
For Use With | Sloan Hardwire Valves, Optima |
Item | Solenoid Coil |
Description
Solenoid Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS Lasco 215040Bc Pipe Nipple, 1-1/2 In, Mip, Pvc, Gray, Sch 80 Schedule, 4 In L (387040D)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 2-1/2", PVC/FPM, with SS Spring (WCV1250VS)
- DELTA Delta Comm Instit Parts: Showerhead-30 Degree-Institutional (76262) (060793A)
- CHARLOTTE PIPE AND FOUNDRY 2x5 SCH40 PVC DWV Pipe (PVC 07200 1000HC)
- SLOAN Adjustable Tail Assembly, 4-1/16" (H551A 4/16)
- SLOAN Slip Joint Coupling, 1 1/2 In, PK2 (F2AA)
- SLOAN Sfp35A Gang Adapter Kit 100-240 Vac/6 V (0362035)
- SLOAN Outlet Tube 1-1/2 X 13-1/4 X 1-1/2In. (F189)
- SLOAN Battery Replacement Kit, For 100 and 150 Faucets (EAF-1000)
- SLOAN H-579 Screw Driver Bonnet 1 Cp (H579)
- MUELLER INDUSTRIES Male Drain Waste Adapter Connector (158-876)
- Sloan Plumbing Parts