Shop All Dual Flush Valves
Sloan
Sloan Valve 180XL Urinal Flush Valve
Mfr # 180XL
Zoro # G804040544
product price: $154.70
/ea
Free Shipping & Returns
$154.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sloan
- MFR # 180XL
- Zoro # G804040544
- UPC # 671254123472
- Country of Origin China
- Category Dual Flush Valves
Description
Urinal Flush Valve
Standard, 3 gallon flush cycle. Exposed type flushometer for blowout or siphon jet urinals with 1-1/4" exposed top spud. Quiet, exposed diaphragm type, urinal flushometer, chrome plated, metal oscillating non-hold-open handle, 1" I.P.S. screwdriver Bak-Chek angle stop with protective cap, adjustable tailpiece, vacuum breaker flush connection and spud coupling for 1-1/4" top spud, wall and spud flanges.
Features- Urinal Flush Valve
- Dimension (L x W x H): 2.25 x 4.75 x 11.50 Inches
- Finish: Chrome
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (3483001.020)
- WORLDWIDE SOURCING Strainer Bath-Wash Tub 1-3/8 (PMB-144)
- BK RESOURCES Hand Sink With Pedestal, Faucet, 1 Hole, 1-7/8" DR 14Óx10Óx5Ó (BKHS-W-1410-PED-P-G)
- DIXON Hex Hanger with Nitrile Grommets, 3" (B24RG-G300)
- SLOAN 1.6 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (Solis 8111-1.6)
- SLOAN 3.5 gpf, Rough Brass, Water Closet (3988178)
- SLOAN Polished Chrome, Sensor, Water Closet Ecos 8111-1.28 Or (3370448)
- SLOAN Royal Closet Flushometer, Flush Valve (ROYAL CLOSET ADJ GROUND)
- SLOAN Polished Chrome, Sensor, Urinal Optima El700A-G Sfsm Gem Hardwired (3345102)
- SLOAN Polished Brass, Manual, Urinal Royal 186-0.5 Pvdpb (3912737)
- SLOAN Sloan 8110 Flush Valve (3790010)
- Sloan Dual Flush Valves