Shop All Manual Flush Valves
Sloan
Sloan SU-1009 Standard Urinal And ROYAL 186 Flushometer, .125 GPF
Mfr # 10001001
Zoro # G505608968
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sloan
- MFR # 10001001
- Zoro # G505608968
- UPC # 671254348769
- Country of Origin China
- Category Manual Flush Valves
Description
Sloan su-1009 standard urinal and royal 186 flushometer this cpmplete urinal system including royal flushometer designed to maximize performance with thorough washdown flushing action. It is made of durable, hygienc vitreous china construction. Also included is a vandal resistant stainless steel strainer . It is iapmo certified to meet or exceed asme a112.19.2 standards. The water sense feature is listed by epa and qualifies for most rebate programs. This meets ada guidelines and ansi a117.1 requirements when installed accordingly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clamp, 20.25"L, 2"W (500173646)
- WATTS Steam Vent Valve, Non-Adj, Straight, 1/8 In (1/8 SVS 1)
- BANJO Barb, 1", Schedule 80, 300 psi Max Pressure (HBF100)
- KOHLER Hand Shower, Polished Chrome, Wall Mounted (22179-G-CP)
- SLOAN Sloan ROYAL 186-1 HL3 Manual Flushometer Valve (3912663)
- SLOAN Royal® Flushometer Control Stop Repair Kit, H-541-ASD (3308853)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111-1.28)
- SLOAN 3.5 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3780103)
- SLOAN Regal® Flushometer Handle Repair Kit, B-50-A (5302305)
- SLOAN 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-1)
- ZURN 0.125 gpf, Manual Flush Valve, 3/4 in IPS Inlet (Z6003PL-ULF-YK)
- Sloan Manual Flush Valves