Shop All Automatic Flush Valve
Sloan
Sloan EBV500A Toilet Urinal Retrofit Sensor Single Flush Valve, 5 GPF
Mfr # 3325500
Zoro # G002661138
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sloan
- MFR # 3325500
- Zoro # G002661138
- UPC # 671254400139
- Country of Origin China
- Category Automatic Flush Valve
Description
SLOAN® EBV-500-A TOILET & URINAL RETROFIT SENSOR SINGLE FLUSH VALVE, .5 GPF SPECIFICATIONS:
- QUIET, EXPOSED, OPTIMA PLUS®, BATTERY POWERED, SENSOR-ACTIVATED, SINGLE-FLUSH (SOLDSEPARATELY) RETROFIT CONVERSION KITS FOR EXPOSED CLOSET OR URINAL SLOAN FLUSHOMETERSWITH THE FOLLOWING FEATURES:
- ADA COMPLIANT OPTIMA PLUS®, BATTERY POWERED INFRARED SIDE MOUNT SENSOR FORAUTOMATIC "NO HANDS" OPERATION CHROME PLATED INFRARED SENSOR HOUSING NON-HOLD-OPEN TRUE MECHANICAL OVERRIDE FULL FLUSH BUTTON INITIAL SET-UP RANGE INDICATOR LIGHT (FIRST 10 MINUTES) USER-FRIENDLY THREE (3) SECOND FLUSH DELAY FOUR (4) SIZE C ALKALINE BATTERIES INCLUDED: DURACELL® WITH DURALOCK POWERPRESERVE TECHNOLOGYTM-GUARANTEED FOR UP TO 10 YEARS IN STORAGE "LOW BATTERY" FLASHING LED "USER IN VIEW" FLASHING LED CAN BE INSTALLED WHEN HANDLE IS ON LEFT SIDE OR RIGHT SIDE OF VALVE INSTALLATION TOOLS PROVIDED NO EXTERNAL VOLUME ADJUSTMENT TO ENSURE WATER CONSERVATION THE SIDE MOUNT UNITS CAN BE USED ON STANDARD ROUGH-IN SLOAN, ROYAL, REGAL, CROWNAND ZURN FLUSHOMETERS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Right-Hand Cer-Teck R Cartridge (063000A)
- ZORO SELECT 1-1/4" x 3" Black Pipe Nipple Sch 40 (5P703)
- APOLLO PEX 3/4 in. x 1/2 in. x 3/4 in. Plastic PEX Barb Reducing Tee (5-Pack), 5PK (PXPAT3412345PK)
- HAM-LET Front and Back Ferrule, SS, 3/4in., PK10 (760LS SS 3/4-10PK)
- SLOAN 0.5 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3250477)
- SLOAN 1.28 gpf gpf, Water Closet Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910168)
- SLOAN 6.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (ROYAL 117)
- SLOAN Sloan® G2 Optima Plus® 8110 Water Saver (3250404)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- SLOAN 0.125 gpf, Automatic Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3790073)
- Sloan Automatic Flush Valve