Shop All Showerhead and Tub Accessories
Sloan
Showerhead Repair Kit, For 5E548
Mfr # SH1004A
Zoro # G0578767
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Showerhead Gasket and Flow Control
- Finish Unfinished
- Size 2 1/2 in
- For Use With Act-O-Matic Standard Showerheads
- Ligature Resistant No
Product Information
- Brand Sloan
- MFR # SH1004A
- Zoro # G0578767
- UPC # 671254356054
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Size | 2 1/2 in |
Manufacturers Warranty Length | 3 yr |
Details
Includes | Showerhead Gasket and Flow Control |
Item | Showerhead Repair Kit |
Finish | Unfinished |
For Use With | Act-O-Matic Standard Showerheads |
Ligature Resistant | No |
Material of Construction | Brass |
Compatible Mfr. Model Number | AC-11, AC-15 |
Includes Valve | No |
Includes Check Stop | No |
Includes Stem | No |
Includes Drain Stopper | No |
CEC Compliant | Non CEC Compliant |
Includes Tub Spout | No |
Includes Handle | No |
Includes Cartridge | No |
Includes Plaster Guard | No |
Includes Trim Plate | No |
Description
Showerhead Repair Kit, Non CEC Compliant, Finish Unfinished, For Use With Act-O-Matic Standard Showerheads, Brass, Sloan, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 2K-4H Am Standard (15744E)
- PLUMB PAK Toilet Bolt Caps Bn (PP835-30DBNL)
- WHIRLPOOL Flexible Dryer Venting, 6 ft. (4396010RP)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217502)
- SLOAN Showerhead Repair Kit, For 5E547 (SH1009A)
- SLOAN Repair Kit Sh1009A Repair Kit F/Ac450 2.5 (4328471)
- DELTA Monitor(R) 17 Series Tub & Shower Trim (T17451)
- KOHLER Statement Handshower Hose, 60 Matte Black (21049-BL)
- KOHLER Loure Wm Handshower Holder/Supply (14791-BL)
- KOHLER Membrane, 22 Nozzle (1051682)
- PLUMB PAK SHALLOW FLANGE WHT 3/4"" (PP808-82)
- Sloan Showerhead and Tub Accessories