Shop All Toilet Repair Parts
Sloan
Sf2400-4-Bdm Cp Fct Pd4In.Trim Pl Hw W/B
Mfr # 3362133
Zoro # G0215459
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Trim Plate
- Size 4"
- Color/Finish Polished Chrome
- Finish Polished Chrome
Product Information
- Brand Sloan
- MFR # 3362133
- Zoro # G0215459
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 4" |
Details
Fits Brand | Sloan |
Type | Trim Plate |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Item | Sf2400-4-Bdm Cp Fct Pd4In.Trim Pl Hw W/B |
Description
Sf2400-4-Bdm Cp Fct Pd4In.Trim Pl Hw W/B
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" FNPT Galvanized Tee (0311030209)
- FISHER MFG O-Ring Spout Fis (1600-5000)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC Coupling SCH 40 (8113762)
- PARKER 1/8" A-LOK SS Union Tee (2ET2-316)
- SLOAN Ebv89A-M-Cd Smo C/D Closet-Urinal Metal (0325134)
- SLOAN Flex Tube Diaphragm Kit, Toilet (EBV1020A)
- SLOAN El566A Wallplate Asm For Urinal W/ O.R. (0345266)
- SLOAN Master Rebuild Kit, Urinal, 1.5 GPF (R1002A)
- SLOAN Repair Kit V651A-Bx Repair Kit (Boxed) (3323183)
- SLOAN Flushometer 1-1/2 CP Spud Coupling, F-5-AT (0306146)
- SLOAN J112A (J112A)
- Sloan Toilet Repair Parts