Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome
Mfr # EAF150-ISM
Zoro # G2620301
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 6-7/8"
- Mounting Type Deck
Product Information
- Brand Sloan
- MFR # EAF150-ISM
- Zoro # G2620301
- UPC # 671254246676
- Country of Origin Romania
- Category Touchless Bathroom Faucets
Dimensions
Height | 6-7/8" |
Manufacturers Warranty Length | 3 yr Limited |
Connection Size | 3/8" MIPS |
Overall Height | 6-7/8" |
Spout Length | 5 9/16 in |
Spout Height | 6 7/8 in |
Water Inlet Connection Size | 3/8 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/8 Inch x 3 Inch Galvanized Steel Nipple (5219086)
- ZORO SELECT Reducing Tee, Carbon Steel, 3178 psi (053-030-020)
- THRIFCO PLUMBING Nylon 3/4 X 1/2 Bushing Pkg (9429498)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Stainless Steel (K121B)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2350)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF200-P)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (ETF610-4-PLG-CP-0.5-GPM-MLM-FCT)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX275.502.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX300.000.0000)
- EQUIP BY T&S Deck Mount Sensor Faucet, (5EF-1D-DG)
- Sloan Touchless Bathroom Faucets