Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome
Mfr # ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT
Zoro # G8527001
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 12-1/4"
Product Information
- Brand Sloan
- MFR # ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT
- Zoro # G8527001
- UPC # 671254472556
- Country of Origin China
- Category Touchless Bathroom Faucets
Dimensions
Height | 12-1/4" |
Spout Length | 8 7/16 in |
Manufacturers Warranty Length | 3 yr |
Spout Height | 12 1/4 in |
Water Inlet Connection Size | 3/8 in |
Description
Item Gooseneck Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-300-12000SK-12p-14773)
- CHARLOTTE PIPE AND FOUNDRY 2 SCH80 SXMPT Adapter (PVC 08109 1600HA)
- ASI GLOBAL PARTITIONS Middle Panel Bracket, For Steel Partition (40-8515040)
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND21)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2100-4)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (3335055)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.012.0000)
- SLOAN Sloan® ETF600 Sensor Activated Brass Faucet, Below Deck Thermo, Box Transformer, 0.5 GPM, Chrome (3365263BT)
- SLOAN Sloan® ETF-600-P-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3365247BT)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (ETF610-4-PLG-CP-0.5-GPM-MLM-FCT)
- TOTO Standard R ECOPOWER or AC 0.5 GPM Touchless Bathroom Faucet Spout Polished Chrome (TLE28002U1#CP)
- Sloan Touchless Bathroom Faucets