Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome
Mfr # EFX350.110.0000
Zoro # G5284377
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Die Cast Metal
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 5"
Product Information
- Brand Sloan
- MFR # EFX350.110.0000
- Zoro # G5284377
- UPC # 671254392212
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 5" |
Connection Size | 3/8" Compression |
Manufacturers Warranty Length | 3 yr |
Spout Length | 4 in |
Overall Height | 5" |
Spout Height | 5 in |
Water Inlet Connection Size | 3/8 in |
Hose Length | 13" |
Description
Item Angled Straight Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNT9)
- KURIYAMA Tubing, Clear, Shore A 73, 3/16" I.D. (K010-0304X25)
- PARKER 1/8" MNPS x 3/16" Flare Brass Connector 10PK (48IFHD-3-2)
- BESSEY 34 HStyle Pipe Clamp (BPC-H34)
- SLOAN Sloan® ETF-80-4B-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Black (3365230BT)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-80-4-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- SLOAN Sloan SF-2400-4-BDM Sink Faucet (3362133)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- SLOAN Sensor 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT)
- SLOAN Sloan® ETF600 Sensor Activated Brass Faucet, Below Deck Thermo, Box Transformer, 0.5 GPM, Chrome (3365263BT)
- MOEN M-Power Sglmnt Elctrnc Trans Bn (8553ACBN)
- Sloan Touchless Bathroom Faucets