Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome
Mfr # EFX350.012.0000
Zoro # G5286285
Free Shipping & Returns
$676.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Die Cast Metal
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
Product Information
- Brand Sloan
- MFR # EFX350.012.0000
- Zoro # G5286285
- UPC # 671254391833
- Country of Origin United States
- Category Touchless Bathroom Faucets
Dimensions
Height | 5" |
Connection Size | 3/8" Compression |
Overall Height | 5" |
Manufacturers Warranty Length | 3 yr |
Spout Length | 4 in |
Water Inlet Connection Size | 3/8 in |
Spout Height | 5 in |
Hose Length | 13" |
Description
Item Angled Straight Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression Bulkhead Union (P8BU8)
- VIEGA Viega ProPress 45 elbow, 1" x 1" (85457)
- 3M AQUA-PURE Filter Housing, 14 1/8" H, 7 1/8" Dia (AP801T)
- ANVIL 2" x 1-1/4" FNPT Galvanized 90 Degree Reducing Elbow (0311010409)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.110.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.500.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-80-4-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- SLOAN Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (EAF250-ISM)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-187-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- Sloan Bathroom Sink Faucets & Accessories