Shop All Toilet Repair Parts
Sloan
Sensor Assembly, Urinals
Mfr # EBV146A-U
Zoro # G2771596
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Plastic
- Type Sensor Assembly Urinal
- Size 3-3/4" x 3-3/4" x 4"
- For Use With G2, Optima Plus
Product Information
- Brand Sloan
- MFR # EBV146A-U
- Zoro # G2771596
- UPC # 671254268845
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3-3/4" x 3-3/4" x 4" |
Details
Fits Brand | Sloan |
Material | Plastic |
Type | Sensor Assembly Urinal |
For Use With | G2, Optima Plus |
Item | Sensor Assembly |
Sub-Category | Flappers, Valves and Sensors |
Description
Sensor Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 2" Black Forged Steel 90 Degree Elbow Class 3000 (0362001802)
- ZORO SELECT 2" MNPT x 11" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI14)
- PARKER Union Tee, Brass, Silver (164PLP-3)
- ZORO SELECT 1-1/4" x 8" Black Pipe Nipple Sch 160 (82712)
- SLOAN Push Button Assembly, Toilets and Urinals (303365)
- SLOAN Performance Kit, 3.5 GPF, Toilet (A1102A)
- SLOAN A36A 4.5Gal Reapir Kit (3301036)
- SLOAN Handle Repair Kit C77A (C77A)
- SLOAN Push Button, Toilets and Urinals (MCR183A)
- SLOAN Flush Valve Repair Kit A42A Repair Kit 1.0 Urinal (3301044)
- KOHLER FLUSH BALL KOHLER (GP88921)
- Sloan Toilet Repair Parts