Shop All Kitchen Faucets
Sloan
Sensor-Activated, Commercial Kitchen Faucet
Mfr # ETF770-4-BOX-BDT-CP-2.2-GPM-LAM-FCT
Zoro # G0205044
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Mounting Type Deck Mount
Product Information
- Brand Sloan
- MFR # ETF770-4-BOX-BDT-CP-2.2-GPM-LAM-FCT
- Zoro # G0205044
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome Plated |
Faucet Operation | Sensor-Activated |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Commercial |
Description
Item Etf770 4 B Bdt Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYFAIR 41Ec 006/46Ec Toilet Seat, Round, Molded Wood, Bone, Twist Hinge (46EC 006)
- JONES STEPHENS Closet Flange, Deep Seal, Brass, 1-1/8" (C49441)
- MOEN Plug Button Kit (42006BN)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- SLOAN Sensor-Activated, Commercial Etf80 4 P Adm Faucet (ETF80-4-PLG-ADM-CP-0.5-GPM-MLM-FCT)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT)
- SLOAN Automatic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335012)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-4-BOX-CP-0.5-GPM-MLM-FCT)
- SLOAN Sensor-Activated, 4" Mount, Commercial Kitchen Faucet (SF2300-BDM)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (EBF550-BAT-BDM-CP-2.2-GPM-LAM-FCT)
- ENCORE Manual, 8" Mount, Commercial 2 Hole Straight Kitchen Faucet (KL54-8012)
- Sloan Kitchen Faucets