Shop All Dual Flush Valves
Sloan
Royal Bpw 1000-1.6 W/ 15" Arm
Mfr # 3019751
Zoro # G1360346
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design Diaphragm
Product Information
- Brand Sloan
- MFR # 3019751
- Zoro # G1360346
- UPC # 671254427327
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal Bpw 1000-1.6 W/ 15" Arm |
Valve Design | Diaphragm |
Description
Royal Bpw 1000-1.6 W/ 15 In. Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Tee, 304 SS, 1/8"Pipe Size, NPT (ZUSA-PF-7890)
- KOHLER Highline Classic Comfort Height Toilet Tank, 1.0 Gpf (4484-RA-7)
- BONOMI 1/2" NPT Brass Spring Check Valve (100012LF-1/2)
- B & K TEE GALVANIZED 4"" (510-611BC)
- SLOAN 1.28 gpf, Plastic/Chrome, Single Flush, Toilet Flush Valve Retrofit Kit (Solis RESS-C-1.28)
- SLOAN Royal 180 Smooth Urinals Flush Valve (ROYAL 180 SMOOTH)
- SLOAN Polished Chrome, Sensor, Urinal Sloan 186-0.5 Sfsm (3782686)
- SLOAN 1.5 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (Royal 186)
- SLOAN 1.6 gpf, Rough Brass, Water Closet (3988231)
- SLOAN 1.6 gpf, Single Flush, Toilet Flush Valve Retrofit Kit (EBV1007A)
- SLOAN Sloan 186-0.125 Dbp Ess Or (3772647)
- Sloan Dual Flush Valves