Shop All Dual Flush Valves
Sloan
Rough Brass, Sensor, Water Closet Royal 152-1.6 11-12 3/4 Ldim Ess
Mfr # 3451611
Zoro # G1357284
product price: $565.99
/ea
Free Shipping & Returns
$565.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spud Coupling 1.5 in
- Fixture Type Water Closet
- Standards cUPC certified, UL
- Finish Rough Brass
- Rough-In 24 in
Product Information
- Brand Sloan
- MFR # 3451611
- Zoro # G1357284
- UPC # 671254138780
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 152-1.6 11-12 3/4 Ldim Ess |
Spud Coupling | 1.5 in |
Fixture Type | Water Closet |
Standards | cUPC certified, UL |
Finish | Rough Brass |
Rough-In | 24 in |
Pressure Range | 15 to 80 psi |
Valve Design | Diaphragm |
Flush Mode | Sensor |
Includes | Adjustable Tailpiece |
Fixture Connection | Rear |
Sensor Range | 22-42 |
Power Source | Hardwired |
Mounting Position | Floor |
Exposed/Concealed | Concealed |
Description
Royal 152-1.6 11-12 3/4 Ldim Ess
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL T-Line Strainer, 1/2", StainlessSteel (T1SC-1/2)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1/2 in Pipe Size (836-005)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR33221)
- SLOAN 3.5 gpf, Rough Brass, Water Closet Royal 143 3 3/4 Ldim (3011310)
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111 Sfsm (3780039)
- SLOAN Gem-2 112-1.6 Yg Flush Valve (3070263)
- SLOAN Crown Ii 186-0.5 (3322655)
- SLOAN Sloan 180 Flush Valve (3782400)
- SLOAN 1 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (G2 8186-1)
- SLOAN Royal 950 E (3917911)
- Sloan Dual Flush Valves