Shop All Dual Flush Valves
Sloan
Polished Chrome, Sensor, Urinal Sloan 186-0.5 Sfsm
Mfr # 3782686
Zoro # G1361904
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spud Coupling 0.75 in
- Rough-In 11.5 in
- Fixture Type Urinal
- Finish Polished Chrome
- Pressure Range 15 to 80 psi
Product Information
- Brand Sloan
- MFR # 3782686
- Zoro # G1361904
- UPC # 671254412811
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Sloan 186-0.5 Sfsm |
Spud Coupling | 0.75 in |
Rough-In | 11.5 in |
Fixture Type | Urinal |
Finish | Polished Chrome |
Pressure Range | 15 to 80 psi |
Includes | Adjustable Tailpiece |
Standards | cUPC certified, LEED |
Fixture Connection | Top |
Valve Design | Diaphragm |
Flush Mode | Sensor |
Mounting Position | Wall |
Power Source | Battery |
Exposed/Concealed | Exposed |
Description
Sloan 186-0.5 Sfsm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 2in. dia, 36 in. L (32PL-CA11-0360-11D-38D)
- KOHLER Statement Wall Mount Showerhead Arm Polished Chrome (26318-CP)
- CAL-VAN TOOLS Constant Pressure Tube Cutter, 1/8-1-1/8" (158)
- ANVIL 1/4Xclose Xh Blk Stl CW Nipple (0330504804)
- SLOAN Royal Closet Flushometer, Flush Valve (ROYAL CLOSET ADJ GROUND)
- SLOAN 3.5 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116)
- SLOAN Regal 111 Xl (3080053)
- SLOAN 1 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (3912430)
- SLOAN Sloan Bpw 1000-1.6 Flush Valve (3789726)
- SLOAN Royal 195 12 3/4 Ldim (3913267)
- SLOAN G2 Optima Plus 8111-1.28 Yo Flush Valve (3250298)
- Sloan Dual Flush Valves