Shop All Dual Flush Valves
Sloan
Polished Chrome, Manual, Urinal Regal 180 Xl
Mfr # 3082453
Zoro # G1354353
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range 15 to 80 psi
- Valve Design Diaphragm
- Rough-In 11.5 in
- Includes Adjustable Tailpiece
- Fixture Connection Top
Product Information
- Brand Sloan
- MFR # 3082453
- Zoro # G1354353
- UPC # 671254123472
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Regal 180 Xl |
Pressure Range | 15 to 80 psi |
Valve Design | Diaphragm |
Rough-In | 11.5 in |
Includes | Adjustable Tailpiece |
Fixture Connection | Top |
Flush Mode | Manual |
Finish | Polished Chrome |
Fixture Type | Urinal |
Spud Coupling | 1.25 in |
Mounting Position | Wall |
Exposed/Concealed | Exposed |
Description
Regal 180 Xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Bushing 2X1.25 Mxf Pvc (PVC021123800)
- LEGEND VALVE 1/8" BLACK COUPLING (350-500)
- MOEN Handle Hub (100232)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050RH)
- SLOAN Polished Chrome, Sensor, Urinal Sloan 186-0.5 Sfsm (3782686)
- SLOAN Regal 116 Xl Flush Valve (REGAL 116 XL)
- SLOAN Rough Brass, Manual, Water Closet Royal 152 10 3/4 Ldim (3011680)
- SLOAN Uppercut Wes 111 Dfb Yo (3760006)
- SLOAN Royal 310 (3013600)
- SLOAN Royal 180 H Flush Valve (ROYAL 180 H)
- TOTO Flush Valve Assembly Metal (THU338N)
- Sloan Dual Flush Valves