Shop All Bathroom Sink Faucets
Sloan
Optima Plus Eaf100-P-Ism Cp Elect Fct 1.
Mfr # 3335004
Zoro # G6400215
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single Hole
- ADA Compliant Yes
- Finish Polished Chrome
- Features Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features: Double Infrared Sensors with Automatic Setup and Indicator Light Automatic Self-adapting Sensor Technology Magnetic Solenoid Valve Water Supply Connection with Flexible High-pressure Hose and Strainer 6 Volt DC Plug-in Adapter (must be ordered separately for Less transformer (-LT) faucets) Daisy Chain Electrical Splitter Cable included with Less transformer (-LT) faucets Appropriate Mounting Hardware included Optional 24 Hour Sentinel Activation IQ-Click feature permits activation of continuous run and temporary off modes
- Special Features IQ Click
Product Information
- Brand Sloan
- MFR # 3335004
- Zoro # G6400215
- UPC # 671254246928
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Type | Single Hole |
ADA Compliant | Yes |
Finish | Polished Chrome |
Item | Bathroom Faucet |
Features | Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features: Double Infrared Sensors with Automatic Setup and Indicator Light Automatic Self-adapting Sensor Technology Magnetic Solenoid Valve Water Supply Connection with Flexible High-pressure Hose and Strainer 6 Volt DC Plug-in Adapter (must be ordered separately for Less transformer (-LT) faucets) Daisy Chain Electrical Splitter Cable included with Less transformer (-LT) faucets Appropriate Mounting Hardware included Optional 24 Hour Sentinel Activation IQ-Click feature permits activation of continuous run and temporary off modes |
Special Features | IQ Click |
CEC Compliant | Yes |
Flow Rate (GPM) | 1.5 |
Sensor Type | Infrared |
Description
Optima Plus Eaf100-P-Ism Cp Elect Fct 1.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Faucet Handles, 2-1/2", Brass, PR (G60501)
- MIDWEST INSTRUMENT Backflow Quick Connect 1/2in NPT x 1/4in (110703)
- PARKER Brass DOT Push-to-Connect Fitting, Brass, Silver (179PTCNS-10-6)
- SOUTHLAND 1-1/2 In. Malleable Iron Galvanized Cap (511-407BG)
- SLOAN Bathroom Faucet Eaf150 Cp Battery Faucet 0.5 Gpm (Iq) (3335109)
- SLOAN Optima Eaf350-Ism Cp Battery Faucet 0.5 (3335111)
- SLOAN Sloan® SF-2350 Sensor Activated Faucet, Below Deck Manual Mixing Valve, 0.5 GPM, Chrome (3362118)
- SLOAN Bathroom Faucet Sf2400 Cp Fct Ped 4"Trim Pl Hw w/Battery (3362130)
- SLOAN Optima Efx600.202.0010 Cp Sensor Faucet (3324274)
- SLOAN Optima No Handle Deck Mount Service Faucet in Polished Chrome (3365163BT)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Stainless (2594-SSMPU-DST)
- Sloan Bathroom Sink Faucets & Accessories