Shop All Bathroom Sinks
Sloan
Lavatory Sink, Wall Mount, 8"Centerset
Mfr # SS-3803-A
Zoro # G5389167
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 20 3/4 in
- Overall Width 18 1/4 in
- Overall Height 12 1/4 in
- Bowl Size 16 3/4 in x 16 3/4 in
Product Information
- Brand Sloan
- MFR # SS-3803-A
- Zoro # G5389167
- UPC # 671254416093
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 3/4 in |
Overall Width | 18 1/4 in |
Overall Height | 12 1/4 in |
Bowl Size | 16 3/4 in x 16 3/4 in |
Bowl Depth | 7 in |
Manufacturers Warranty Length | 3 yr |
Back Splash Height | 8 5/8 in |
Faucet Hole Dia. | 1 3/8 in |
Side Splash Height | 4 in |
Bowl Width | 16 3/4 in |
Bowl Length | 16 3/4 in |
Description
Bathroom Sink, ADA Compliance Yes, Back Splash Height 8 5/8 in, Bowl Depth 7 in, D-Shape, Bowl Size 16 3/4 in x 16 3/4 in, White, Drain Opening 1 5/8 in, Faucet Hole Dia. 1 3/8 in, Faucet Installation Style Centerset, Faucet Mounting Centers 8 in, Enamel, Mounting Location - Faucet Deck, Wall, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 12 1/4 in, Overall Length 20 3/4 in, Overall Width 18 1/4 in, Sloan, SS-3803 Series Series, Side Splash Height 4 in, Ceramic, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Etf460A Cp Grid Strainer Asm (0365036PK)
- ZORO SELECT PVC Flange, Socket, 8 in Pipe Size (851-080)
- BEMIS Rnd Cfwc Ec Mwd Seat Fawn Beige, With Cover, Enameled Wood, Round (7B500EC 068)
- ANVIL 3/8" MNPT x 1/4" FNPT Galvanized Bushing (0319905402)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- SLOAN Ss3065 Wall Hung Sink 21 X 20 4" CSet (3873065)
- SLOAN Bathroom Sinks Ss3803 Wall Hung Sink w/Bk Spl 8" C'Set (3873803)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- BESTCARE Best, Basin, DShape, 14-1/2inx12-1/2inx4in (WH3775-09)
- Sloan Bathroom Sinks