Shop All Bathroom Sinks
Sloan
Lavatory Sink, Oval Drop In, 8"Centerset
Mfr # SS-3802-A
Zoro # G5391452
product price: $87.19
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$87.19
Free 30-Day Returns
Key Features
- Color White
- Overall Length 20 in
- Overall Width 17 in
- Overall Height 8 in
- Bowl Size 16 1/2 in x 17 in
Product Information
- Brand Sloan
- MFR # SS-3802-A
- Zoro # G5391452
- UPC # 671254416253
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 in |
Overall Width | 17 in |
Overall Height | 8 in |
Bowl Size | 16 1/2 in x 17 in |
Bowl Depth | 7 1/2 in |
Manufacturers Warranty Length | 3 yr |
Faucet Hole Dia. | 1 3/8 in |
Bowl Width | 17 in |
Bowl Length | 16 1/2 in |
Description
Lavatory Sink, Bowl Depth 7 1/2 in, Oval, Bowl Size 16 1/2 in x 17 in, White, Drop-In, Faucet Hole Dia. 1 3/8 in, Widespread, Faucet Mounting Centers 8 in, Unfinished, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 8 in, Overall Length 20 in, Overall Width 17 in, Sloan, SS Series, Vitreous China, Sink Type Bathroom
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ccg Assembly With Bracket (1420734)
- AMERICAN STANDARD Toilet Tank, 1.1 gpf, Pressure Assist Tank, Floor Mount, White (4142601.020)
- JONES STEPHENS Brass, Drain, Lift And Lock Pop-Up Drain (P35000)
- HOSE MASTER 1/2" Dia x 12" L SS Flexible Metal Hose (G050CM120)
- SLOAN White Bathroom Sink, Wall Mount (SS-3103-A)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- CASTELLO USA Lucine 21-inch Bathroom Vessel Sink - Clear (CB-VC-4-CL-21)
- Sloan Bathroom Sinks