Shop All Sink Soap Dispensers
Sloan
GOJO Hygiene Series, 1,500 mL Automatic Foam Counter Silver
Mfr # ESD-2100
Zoro # G6616939
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,500 mL
- Hygiene Form Foam
- Material Brass
- Color Silver
Product Information
- Brand Sloan
- MFR # ESD-2100
- Zoro # G6616939
- UPC # 671254463660
- Country of Origin United States
- Category Sink Soap Dispensers
Dimensions
Refill Size | 1,500 mL |
Height | 4 in |
Width | 2 5/16 in |
Depth | 5 13/16 in |
Spout Length | 3 1/2 in |
Overall Height | 4 in |
Overall Width | 2 1/4 in |
Overall Depth | 5 3/4 in |
Counter Hole Diameter | 1 1/4 in |
Description
Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series ESD, Finish Polished Chrome, Compatible Manufacturer Part Number ESD-325, Refill Size 1,500 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 5 3/4 in, Overall Height 4 in, Overall Width 2 1/4 in, Counter Hole Diameter 1 1/4 in, Maximum Countertop Thickness 2 in, Spout Length 3 1/2 in, Form Foam, Standards ADA Compliant, Includes (2) Soap Refills
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1 1/2 In Pipe (S6030R)
- PARKER Reducer, 1/2 x 3/8 In, BSPP (RI1/2EDX3/8CF)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60A70501)
- ZURN PEX CR COUPLING 3/4 10PK (UP016A10)
- SLOAN Foam Soap Sjs1751 Deck Mnt Foam Soap (5700751)
- SLOAN Optima Esd400A Cp Basys Style Foaming Soap Kit (3346080)
- SLOAN Esd216A Cp Soap Dispenser Spout Asm (0346016)
- SLOAN Optima Esd200-P Cp Elect Soap Dispenser (3346051)
- SLOAN GOJO Hygiene Series, 1,500 mL, 2,300 mL Automatic Foam Counter Silver (ESD-2101)
- SLOAN SLOAN Sensor Soap Dispenser, Deck Mount, Polished Chrome (3346089)
- NANTUCKET SINKS Brushed Nickel Soap Dispenser (NSSD-BN)
- Sloan Sink Soap Dispensers