Shop All Automatic Flush Valve
Sloan
G2 Optima Plus 8186-1 Urinal Sensor Flushometer, Low Consumption 1GPF
Mfr # 3250401
Zoro # G308620020
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Sloan
- MFR # 3250401
- Zoro # G308620020
- UPC # 671254266100
- Country of Origin United States
- Category Automatic Flush Valve
Description
Sloan G2 Optima Plus 8186- 1 Low Consumption 1.0 gpf/3.8 LpfExposed, Battery Powered, Sensor Operated G2 Model Urinal Flushometer. Sloan G2 Optima Plus Flushometers activate via multilobular sensor detection to provide the ultimate in sanitary protection and automatic operation. A battery powered infrared sensor sets the flushing mechanism after the user is detected and completes the flush when the user steps away. Touchless, sensor operation eliminates the need for user contact to help control the spread of infectious diseases. The G2 Optima Plus Flushometer is provided with an Override Button to allow a courtesy flush for individual user comfort. Sloan installed batteries speed installation and provide years of metered flushing to control the use of water and energy. Batteries can be changed without turning off the water.Quiet, Exposed, Diaphragm Type, Chrome Plated Urinal Flushometer foreither left or right hand supply.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (ZEMS6000-WS1.0005)
- HAP SYSTEM Pipe Hanger, 27/32" H, 1/2" Tube Size (PL-1111-B1/2)
- PARKER Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-4)
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250Ft, Green (4HHD1)
- SLOAN 1.6 gpf, Automatic Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3771108)
- SLOAN 6.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (ROYAL 117)
- SLOAN 1.6 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3910155)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- SLOAN 1.1 gpf, 1.28 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (ECOS 8111)
- SLOAN 1.28 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910250)
- Sloan Automatic Flush Valve