Shop All Faucet Repair and Maintenance
Sloan
Faucet Mounting Kit, For 4LW54 & 4FB35
Mfr # ETF-290-A
Zoro # G1215724
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Sloan
- Material of Construction Metal, Rubber
- Includes Base Gasket, ETF-297 Compression Fitting Connector, Flange Nut
- For Use With Mfr. No. EBF-85
Product Information
- Brand Sloan
- MFR # ETF-290-A
- Zoro # G1215724
- UPC # 671254007123
- Country of Origin China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Sloan |
Material of Construction | Metal, Rubber |
Includes | Base Gasket, ETF-297 Compression Fitting Connector, Flange Nut |
For Use With | Mfr. No. EBF-85 |
Item | Mounting Kit |
For Use With Mfr. Model Number | EAF-885, EBF-85/EBF-187, ETF-80/ETF-880 |
Description
Mounting Kit, For Use With Mfr. Model Number EAF-885, EBF-85/EBF-187, ETF-80/ETF-880, Includes Base Gasket, ETF-297 Compression Fitting Connector, Flange Nut
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Black Forged Steel 90 Degree Elbow Class 3000 (1MNL6)
- LEGEND VALVE 1" x 1/2" SS304 RED COUPLING (404-373)
- KOHLER Cairn Undermount Single-Bowl Farmhouse Kitchen Sink With Short Apron (25784-CM6)
- PRIME-LINE 2PK 78Tub Encl Roller (M 6003)
- SLOAN Trim Plate, Triple Hole Faucet, Chrome (ETF-578-A)
- SLOAN Trimplate, 4 In, For Use w/ 2NYD3, 2XU46 (ETF-312-A)
- SLOAN Trimplate Kit, Chrome, 4In Mounting Center (ETF-607-A)
- SLOAN Spray Head, Faucet Multi Stream, 0.5 GPF (EAF-12)
- SLOAN Control Module, SF Series 6 VDC, 6 Pin Connector, Tan (SFP-40-A)
- SLOAN Sensor Assembly, For 2XU46 & 2NYD3 (EAF-14-A)
- PFISTER Pfister Inverter Vlv S/A F036 (961-0910)
- Sloan Faucet Repair and Maintenance