Shop All Toilet Repair Parts
Sloan
F31Aa Cp Outlet Asm 1 1/2 X 9 3/4 W/2 O
Mfr # 0306922
Zoro # G0208641
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Outlet Assembly
- Size 1-1/2" x 9-3/4"
- Color/Finish Polished Chrome
- Finish Polished Chrome
Product Information
- Brand Sloan
- MFR # 0306922
- Zoro # G0208641
- UPC # 671254371385
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1-1/2" x 9-3/4" |
Details
Fits Brand | Sloan |
Type | Outlet Assembly |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Item | F31Aa Cp Outlet Asm 1 1/2 X 9 3/4 W/2 O |
Description
F31Aa Cp Outlet Asm 1 1/2 X 9 3/4 W/2 O
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Tubing Cutter, Plastic, CPVC, PVC, PEX (12122S2)
- ZORO SELECT Adjustable Fill Valve, Anti-Siphon (22UR84)
- ZORO SELECT Steel Bushing 1X1/2 In, 150, PK5 (5RLE0)
- DRAIN KING Water Hose, PVC, 10 ft., Repair Part (157)
- SLOAN Valve Flush Urinal #186 (3082653)
- SLOAN Eaf20A Sensor Asm Btry w/Click Eaf25 (0335018)
- SLOAN Ew75A Sensor Plate Assembly (0387175)
- SLOAN Sensor Assembly, Toilet (EBV312A-C)
- SLOAN Stop Coupling, Toilets, Urinals (H550)
- SLOAN Royal Vac Brkr V-500-Aa (0323005)
- SLOAN Coupling Gasket S21 (63060006)
- Sloan Toilet Repair Parts