Shop All Toilet Repair Parts
Sloan
F109 Cp Tube Out 1 1/2 X 11 1/2 X 5 Ben
Mfr # 0396310PK
Zoro # G0212333
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Type Tube Outlet
- Size 1-1/2" x 11-1/2" x 5"
- Color/Finish Polished Chrome
- Finish Polished Chrome
Product Information
- Brand Sloan
- MFR # 0396310PK
- Zoro # G0212333
- UPC # 671254017382
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1-1/2" x 11-1/2" x 5" |
Details
Fits Brand | Sloan |
Type | Tube Outlet |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Item | F109 Cp Tube Out 1 1/2 X 11 1/2 X 5 Ben |
Sub-Category | Repair Parts |
Description
F109 Cp Tube Out 1 1/2 X 11 1/2 X 5 Ben
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEBERIT Straight Connector Pe-Hd D90/90 (366.887.16.1)
- PLUMB SHOP BRASSCRAFT MP 4PK Tank Bolt Washer (355633)
- AEROQUIP Swivel Joint, 1 In, Zinc Plated Steel (FS65000-1616-01)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-6-6)
- SLOAN Vacuum Breaker 1 1/2 In (5323007)
- SLOAN Flushometer Inside Cover, A-71 (0301168)
- SLOAN Repair Part V500Aa Rb Vb 1-1/2 X 13-1/2 w/10-1/2 Sco (0323142)
- SLOAN F31Aa Cp Outlet Asm 1 1/2 X 8 1/4 W/1 O (0306919)
- SLOAN Push Button Assembly, Toilets and Urinals (0303087)
- SLOAN Solenoid Shaft Assembly, Toilets, Urinals (EL163A)
- JONES STEPHENS Trip Lever8" BR Arm, MTL Spud And Nut (T01001)
- Sloan Toilet Repair Parts