Shop All Toilet and Urinal Accessories
Sloan
Dual-Flush Side Mount
Mfr # EBV-550-A
Zoro # G6197414
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (4) C Batteries
- Gallons per Flush 0
- Fixture Type Toilet/Urinal
- Converts Manual to Automatic
- Standards ADA Compliant
Product Information
- Brand Sloan
- MFR # EBV-550-A
- Zoro # G6197414
- UPC # 671254400122
- Country of Origin China
- Category Toilet and Urinal Accessories
Dimensions
Manufacturers Warranty Length | 3 yr |
Details
Includes | (4) C Batteries |
Gallons per Flush | 0 |
Fixture Type | Toilet/Urinal |
Converts | Manual to Automatic |
Item | Automatic Flush Valve Retrofit Kit |
Standards | ADA Compliant |
Basic Power Source | Battery |
Mounting Position | Side |
For Use With | Exposed Flushometers |
Power Source | (4)C Batteries |
Flush Mode | Dual Flush |
Mounting Type - Retrofit Kits | Side Mount |
Pressure Range | 15 to 80 psi |
Battery Life | 3 yr @ 3000 Flushes/Month |
Sensor Range | 15 in to 42 in |
Brand and Series | Sloan |
Material of Construction | Chrome Plated |
Description
Automatic Flush Valve Retrofit Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 277VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM004277T)
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-DCMV-38)
- T&S BRASS Nozzle O-Ring, Faucet, Rubber (001074-45)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK, Hex Size: 9/16" (68C-6-2)
- SLOAN Urinal Part A1077A-Bx Rw Diap Kt 0.25 Urinal Boxed (3301591)
- SLOAN Collar Wrench (EBV-545)
- SLOAN Battery Tray Assembly (EBV-1014-A)
- SLOAN EL595A Wall Sensor Kit for Toilet in Polished Chrome (3305104)
- SLOAN Single-Flush Side Mount (EBV-500-A)
- SLOAN Transformer, Toilets and Urinals (0345154PK)
- ZURN Waterless Urinal Sealant, 128 oz (ZGS-128OZ)
- Sloan Toilet and Urinal Accessories