Shop All Plumbing Parts
Sloan
Dual Filtered Diaphragm Kit, for Use With G1583294
Mfr # A1047A
Zoro # G2716445
original price:
$45.45
5% off
new price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.25 gpf
- Type Dual Filtered
- Fits Brand Sloan
- Material of Construction Permex Synethetic Rubber
- Green Environmental Attribute Urinal Uses 0.5 gpf or Less
Product Information
- Brand Sloan
- MFR # A1047A
- Zoro # G2716445
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 0.25 gpf |
Details
Type | Dual Filtered |
Fits Brand | Sloan |
Material of Construction | Permex Synethetic Rubber |
Green Environmental Attribute | Urinal Uses 0.5 gpf or Less |
For Use With | Mfr. No. Royal 186-0.25 |
Item | Diaphragm Assembly |
Gallons per Flush | 0.25 |
For Flush Valve Type | Manual |
Description
Toilets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Suction Shower Basket (41620)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 1/4 in Pipe Size (839-072)
- OATEY 5 " Dia., Brass, Nickel Finish, Grate: Round, Grate (80050)
- WEATHERHEAD Needle Valve, Straight, Brass, 1/8 In., MNPT (6810)
- SLOAN Vandal Resistant Control Stop Cap (H573A)
- SLOAN Diaphragm, Flex Tube 2.4 GPF Flushometers (EBV1021A)
- SLOAN Sfp23 Spray Head 2.2 Gpm Metric Pca (0362023)
- SLOAN Esd209A Control Module Asm (0346009PK)
- SLOAN Battery Replacement Kit, For 100 and 150 Faucets (EAF-1000)
- SLOAN Wes4000 (WES4000)
- JONES STEPHENS Ellbow, Double Slip, 45 deg., 1-1/4" (T74005)
- Sloan Plumbing Parts & Accessories