Shop All Plumbing Parts
Sloan
Cover Plate, Sensor, Royal Closet Valves
Mfr # EL595A
Zoro # G3538446
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sensor
- Fits Brand Sloan
- Material Brass
- For Use With Royal Exposed Electronic Closet Valves
- Includes Cover Plate with Sensor and Mounting Hardware
Product Information
- Brand Sloan
- MFR # EL595A
- Zoro # G3538446
- UPC # 671254350106
- Country of Origin China
- Category Plumbing Parts
Details
Type | Sensor |
Fits Brand | Sloan |
Material | Brass |
For Use With | Royal Exposed Electronic Closet Valves |
Item | F102 Cp Outlet 1 1/2 X 13 W/1 1/2 Score |
Includes | Cover Plate with Sensor and Mounting Hardware |
Description
Cover Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Closet Spud Brass 1-1/2X1-1/2 (150-206)
- ELKAY Elkay EMABF8WSLK EZH2O Water Bottle Refilling Station W/Single ADA Cooler, Refrig, Light Gray (EMABF8WSLK)
- ZORO SELECT 1" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-138)
- BANJO Gasket, T Line Strainer, 3/4-1 In (LST100-G)
- SLOAN Vacuum Breaker, 1-1/2 x 15", For use with Regal Flushometers (V500AA)
- SLOAN Royal Outside Cover (A72)
- SLOAN Locking Ring, PK12 (H552)
- SLOAN Ebv191A Ecos Button / Cover Asm Rep Ki (0325246)
- SLOAN Diaphragm Kit, 2.4 GPF (A44A)
- SLOAN Adjustable Tail Assembly, 6-1/16" (H551A 6/16)
- ACORN CONTROLS Clear PE Tubing, 1/4" O.D. x 10 Ft. (2160-010-199)
- Sloan Plumbing Parts