Shop All Bathroom Sinks
Sloan
Bathroom Sinks Ss3803 Wall Hung Sink w/Bk Spl 8" C'Set
Mfr # 3873803
Zoro # G2054657
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Overall Width 20.75 in
- Standards cUPC certified
- Back Splash Yes
Product Information
- Brand Sloan
- MFR # 3873803
- Zoro # G2054657
- UPC # 671254376892
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Width | 20.75 in |
Details
Body Material | Vitreous China |
Standards | cUPC certified |
Back Splash | Yes |
Description
•White, vitreous china wall hung lavatory with backsplash
•Great complement to all of Sloan's sensor faucet series
•Front overflow provides clean appearance
•All mounting hardware included
•IAMO certified to meet or exceed ASME A112.19.2 standards
•Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
•Great complement to all of Sloan's sensor faucet series
•Front overflow provides clean appearance
•All mounting hardware included
•IAMO certified to meet or exceed ASME A112.19.2 standards
•Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Assembly (1235124-VS)
- TURCK 04500Psi 110VDc Solenoid Valve (BI25-G47SR-VP4X2)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Oil Rubbed Bronze, Center-Center Fitting Size: 4" (L-7570-ORB)
- ELKAY Lustertone Sink, SS, ELUHAD311845PD, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311845PD)
- SLOAN White Bathroom Sink, Wall Mount (SS-3103-A)
- SLOAN Oval Drop In Lavatory Sink, 4"Centerset (SS-3002-A)
- SLOAN Bathroom Sinks Ss3003 Wall Hung Sink w/Bk Spl 4" C'Set (3873003)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- SLOAN Lavatory Sink, Wall Mount, 8"Centerset (SS-3803-A)
- FAUCETURE KVSP3122A8 31" Stainless Steel Sink W/ Steel Console Sink Base, Nickel (KVSP3122A8)
- Sloan Bathroom Sinks