Shop All Shower Heads
Sloan
Ac51-2.0 Cp Shower Head
Mfr # 4021030
Zoro # G7627587
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self-Cleaning, Vandalproof
- Flow Rate 2.00 gpm
- Finish Chrome
- Shower Head Type Wall Mounted
- Height 3-19/32"
Product Information
- Brand Sloan
- MFR # 4021030
- Zoro # G7627587
- UPC # 671254339064
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 3-19/32" |
Width | 2-1/2" |
Depth | 3-9/16" |
Details
Item | Shower Head |
Features | Self-Cleaning, Vandalproof |
Flow Rate | 2.00 gpm |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" NPT |
Standards | CSA, Watersense |
Primary Material | Metal |
Green Certification or Other Recognition | WaterSense Approved |
Showerhead Type | Wall Mounted |
Material of Construction | Brass |
Ligature Resistant | No |
Description
Shower Head, Ligature Resistant No, Wall Mounted
Restrictions
- This item has been restricted from sale in the following states: CA, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, 1-1/2x3/4x1-1/2 In. (783Y62)
- NATIONAL BRAND REINFORCED RUBBER WASHER, RU-104, 1-3/4 IN. X 1-5/16 IN. X 1/8 IN (MP-W251A)
- KOHLER 13/16" Male 1.0 Gpm Vandal-Resistant Spray; Non-Aerated (18015-CP)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit Vacuum Breaker (HPRK-7VB)
- SLOAN Ac460-2.0 Cp Shower Head (4024630)
- SLOAN wall, Shower Head, Chrome (AC450-2.5)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3023-E175)
- Sloan Shower Heads