Shop All Shower Heads
Sloan
Ac460-2.0 Cp Shower Head
Mfr # 4024630
Zoro # G7627666
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self-Cleaning, Vandalproof
- Flow Rate 2.00 gpm
- Finish Chrome
- Shower Head Type Wall Mounted
- Height 4-3/8"
Product Information
- Brand Sloan
- MFR # 4024630
- Zoro # G7627666
- UPC # 671254338975
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 4-3/8" |
Width | 3-1/2" |
Depth | 3-7/17" |
Details
Item | Shower Head |
Features | Self-Cleaning, Vandalproof |
Flow Rate | 2.00 gpm |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" MIPS |
Standards | CSA, Watersense |
Material of Construction | Brass |
Ligature Resistant | Yes |
Primary Material | Metal |
Showerhead Type | Wall Mounted |
Green Certification or Other Recognition | WaterSense Certified |
Description
Shower Head, Ligature Resistant Yes, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2-1/2" I.D., 3" O.D. (ZUSA-HT-3186)
- ZORO SELECT 1/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P756)
- ZORO SELECT 5/16" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR5)
- ZORO SELECT PVC Tubing (ZUSA-HT-5543)
- SLOAN wall, Shower Head, Chrome (AC450-2.5)
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-4200-E175)
- Sloan Bathtub Faucets & Accessories