Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Sloan
800 ml Liquid Hand Soap Cartridge (Discontinued)
Mfr # ESD231
Zoro # G1207412
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula Aloe Vera, Glycerin, Vitamin E
- Fragrance Unscented
- Size 800 ml
- Application Hand Cleansing
- Hygiene Form Liquid
Product Information
- Brand Sloan
- MFR # ESD231
- Zoro # G1207412
- UPC # 671254266018
- Country of Origin Taiwan, Province of China
- Category Hand Soap Dispenser Refills
Dimensions
Size | 800 ml |
Container Size | 800 mL |
Details
Formula | Aloe Vera, Glycerin, Vitamin E |
Fragrance | Unscented |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Antibacterial |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | Sloan |
Form | Liquid |
Uses Dispenser | Mfr. No. 2VEF1 |
Color | Green |
Container Type | Cartridge |
Refill Type | Bulk |
Features | Uses Less Soap Than Liquid Hand Cleaners |
Series | ESD |
Product Type | Hand Soap |
Removes | Germs, Grease, Grime |
Includes Grit | No |
Manufacturer Dispenser Part Number | 2VEF1 |
NSF Rating | Not Rated |
Description
Hand Soap, Color Green, Form Liquid, Product Type Hand Soap, Series ESD, Container Size 800 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Antibacterial, Moisturizing, Formula Aloe Vera, Glycerin, Vitamin E, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 2VEF1, Requires Dispenser No, Includes Not Applicable, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Grease, Grime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.