Shop All Automatic Flush Valve
Sloan
6.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling
Mfr # ROYAL 117
Zoro # G1080497
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Royal(R)
- Flush Mode Single Flush
- Gallons per Flush 6.5 gpf
- Rough-In 24 in
Product Information
- Brand Sloan
- MFR # ROYAL 117
- Zoro # G1080497
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Royal(R) |
Flush Mode | Single Flush |
Gallons per Flush | 6.5 gpf |
Rough-In | 24 in |
Spud Coupling | 1 1/2 in |
Item | Manual Flush Valve |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA |
Pressure Range | 15 to 80 psi |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Black Steel Threaded Flange (FLCS1RFTHD012)
- COMPONENT HARDWARE Rubber Expanding Fastener For 1-5/8" Round or Square Tubing (J57-7158)
- NEOPERL Kitchen Swivel, 1.8 GPM, Aerated (2143305)
- AMERICAN STANDARD Handle Insert And Screw (060327-0020A)
- SLOAN Sloan® G2 Optima Plus® 8110 Water Saver (3250404)
- SLOAN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 110 DFB SMO)
- SLOAN 1.28 gpf gpf, Water Closet Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910168)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Royal 186-1 ESS)
- SLOAN Sloan EL-1500-L Optima Closet Sensor Kit (3305621)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- SLOAN 1.6 gpf, Automatic Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3771108)
- Sloan Automatic Flush Valve