Shop All Dual Flush Valves
Sloan
3.5 gpf, Rough Brass, Water Closet Regal 9603 Xl Flush Valve
Mfr # 3988143
Zoro # G0192322
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Standards UPC Certified, BAA Compliant
- Fixture Type Water Closet
- Finish Rough Brass
- Valve Design Diaphragm
Product Information
- Brand Sloan
- MFR # 3988143
- Zoro # G0192322
- UPC # 671254118768
- Country of Origin United States
- Category Dual Flush Valves
Details
Gallons per Flush | 3.5 |
Item | Regal 9603 Xl Flush Valve |
Standards | UPC Certified, BAA Compliant |
Fixture Type | Water Closet |
Finish | Rough Brass |
Valve Design | Diaphragm |
Description
Regal 9603 Xl Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Copper Flange (W 01940NL)
- ZURN Water Pressure Reducing Valve with Double Union Connections 1" (1-NR3XLDU)
- IDEAL Slip-Joint W/Grip, 6 (35-100)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/8" Pipe Size 10 PK (6AZA5)
- SLOAN Rough Brass, Manual, Water Closet Royal 152 10 3/4 Ldim (3011680)
- SLOAN Royal 180 Gj Flush Valve (3912465)
- SLOAN Polished Chrome, Urinal/Water Closet (3325500)
- SLOAN 1.28 gpf, Single Flush, Sloan 111-1.28 Dfb Flush Valve (3780018)
- SLOAN Royal 186-0.5 Es-S 0.5 Gpf/1.9 Lpf (ROYAL 186-0.5 ES-S)
- SLOAN Sloan 8110 Flush Valve (3790010)
- SLOAN Ecos 8186-0.13 L/Or Flush Valve (3370425)
- Sloan Dual Flush Valves