Shop All Dual Flush Valves
Sloan
3.5 gpf, Polished Chrome, Water Closet Royal 110 Gj Flush Valve
Mfr # 3910102
Zoro # G0192742
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Standards ADA Compliant, UPC Certified, BAA Compliant
- Fixture Type Water Closet
- Fixture Connection Top Spud
- Valve Design Diaphragm
Product Information
- Brand Sloan
- MFR # 3910102
- Zoro # G0192742
- UPC # 671254061521
- Country of Origin United States
- Category Dual Flush Valves
Details
Gallons per Flush | 3.5 |
Item | Royal 110 Gj Flush Valve |
Standards | ADA Compliant, UPC Certified, BAA Compliant |
Fixture Type | Water Closet |
Fixture Connection | Top Spud |
Valve Design | Diaphragm |
Finish | Polished Chrome |
Description
Royal 110 Gj Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Adapter, FNPT x MNPT, 3/8" Pipe Size (VS222P-6-6)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, 1-Hole Overflow Silicone and 2-Pin, Brass (48700-FA-PB-G-2P)
- KOHLER Components Rite-Temp Shower Valve Trim With Lever Handle (TS78015-4-BN)
- SMITH-COOPER Hex Bushing, 4"x2-1/2", 125, Brz Nl (4385003580)
- SLOAN 1.6/1.1 gpf, Double Flush, Toilet Flush Valve Retrofit Kit (ECOS RESS-C 1.6/1.1)
- SLOAN 0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (ECOS 8186-0.5 OR)
- SLOAN 3.5 gpf, Rough Brass, Single Flush, Sloan 603 11 3/4 Ldim Afd Flush Valve (3788111)
- SLOAN 1 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (3912430)
- SLOAN Polished Chrome, Sensor, Urinal Sloan 186-0.125 Dbp Ess Tmo (3772645)
- SLOAN Optima El700A Single Flush Side Mounted Hw (3345100)
- SLOAN Royal 110 Smo M Flush Valve (3910151)
- Sloan Dual Flush Valves