Shop All Dual Flush Valves
Sloan
1.6 gpf, Rough Brass, Water Closet
Mfr # 3988231
Zoro # G0192383
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.6
- Standards UPC Certified, BAA Compliant
- Valve Design Diaphragm
- Finish Rough Brass
- Fixture Type Water Closet
Product Information
- Brand Sloan
- MFR # 3988231
- Zoro # G0192383
- UPC # 671254250826
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Regal 9603-1.6 Xl L/Actuator Flush Valve |
Gallons per Flush | 1.6 |
Standards | UPC Certified, BAA Compliant |
Valve Design | Diaphragm |
Finish | Rough Brass |
Fixture Type | Water Closet |
Description
Regal 9603-1.6 Xl L/Actuator Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOSMATIC Rotary Union, WDC Swivel, NPTF, 1/2In (43.354)
- ZSI Beta Clamp Assembly, Single, 1 In Pipe (S5021S)
- QUARTER BALL Frost Proof Sillcock, PEX, 8 in. L (QB-108PX5)
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x1/4In. (783YF1)
- SLOAN Royal 110 Yo Flush Valve (ROYAL 110 YO)
- SLOAN 3.5 gpf, Rough Brass, Water Closet Royal 143 3 3/4 Ldim (3011310)
- SLOAN Regal 111 Xl Smo M Flush Valve (3980189)
- SLOAN 1.0/1.5 gpf, Single Flush, Urinal Flush Valve Retrofit Kit (G2 RESS-U)
- SLOAN Royal 152-1.28 2-10 3/4 Ldim Ess (3451648)
- SLOAN Royal 180-1.5 Es-S 1.5 Gpf/5.7 Lpf (ROYAL 180-1.5 ES-S)
- SLOAN Sloan 111-1.28 (3780046)
- Sloan Dual Flush Valves