Shop All Dual Flush Valves
Sloan
1.6 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve
Mfr # Royal 116 1.6
Zoro # G3156002
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Power Source Manual
- Rough-In 27"
- Includes Vacuum Breaker
- Connection Location Top
- Gallons per Flush 1.6
Product Information
- Brand Sloan
- MFR # Royal 116 1.6
- Zoro # G3156002
- UPC # 671254378513
- Country of Origin United States
- Category Dual Flush Valves
Dimensions
Inlet Size | 1" IPS |
Details
Basic Power Source | Manual |
Rough-In | 27" |
Includes | Vacuum Breaker |
Connection Location | Top |
Gallons per Flush | 1.6 |
Valve Design | Diaphragm |
Handle Type | Non-Hold Open Oscillating |
Standards | ASSE, ANSI, CSA, ADA |
Fixture Connection | Top Spud |
Pressure Range | 25 to 100 psi |
Flush Mode | Single Flush |
Spud Coupling | 1-1/2" |
Finish | Chrome Plated |
Item | Manual Flush Valve |
Fixture Type | Toilet |
Brand and Series | Sloan Royal |
Series | Royal |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 1/2" Black-Coated Steel (ZUSA-PF-6584)
- LEGEND VALVE 3/4" X 4" BLACK NIPPLE (355-086E)
- IN-SINK-ERATOR InSinkErator 75951 Food Waste Disposer, 1/2 hp Motor, 120 V (75951)
- ELKAY Elkay Strainer (55996C)
- SLOAN Regal 1000-1.6 Xl Flush Valve (REGAL 1000-1.6 XL)
- SLOAN 1.6/1.1 gpf, Chrome, Double Flush, Toilet Automatic Dual Flush Valve (ECOS 8111)
- SLOAN Royal 110 Yo Flush Valve (ROYAL 110 YO)
- SLOAN Naval 111 Flush Valve (NAVAL 111)
- SLOAN Gem-2 111-1.28 Ybyc Smo Flush Valve (3070024)
- SLOAN 0.5 gpf, Single Flush, Sloan 186-0.5 Flush Valve (3782655)
- SLOAN Regal 120 Xl Flush Valve (REGAL 120 XL)
- Sloan Dual Flush Valves