Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Sloan
1500 ml Foam Hand Soap Refill Cartridge, 2 PK (Discontinued)
Mfr # ESD-321
Zoro # G6290081
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fragrance Unscented
- Size 1500 ml
- Application Hand Washing
- Hygiene Form Foam
- Hygiene Properties Antimicrobial
Product Information
- Brand Sloan
- MFR # ESD-321
- Zoro # G6290081
- UPC # 671254445369
- Country of Origin Unknown
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1500 ml |
Details
Fragrance | Unscented |
Item | Hand Soap Refill |
Application | Hand Washing |
Hygiene Form | Foam |
Hygiene Properties | Antimicrobial |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Hygiene Series | GOJO |
Includes | (2) Refill Bottle |
Uses Dispenser | Mfr. No. ESD-500, ESD-2000, ESD-2100, ESD-600, ESD-700, ESD-800, ESD-1500 |
Color | Clear |
Form | Foam |
Manufacturer Dispenser Part Number | ESD-1500, ESD-2000, ESD-2100, ESD-500, ESD-600, ESD-700, ESD-800 |
Description
Hand Soap, Color Clear, Form Foam, Fragrance Unscented, Hygiene Properties Antimicrobial, Manufacturer Dispenser Part Number ESD-1500, ESD-2000, ESD-2100, ESD-500, ESD-600, ESD-700, ESD-800, Requires Dispenser Yes, Includes (2) Refill Bottles, Application Hand Washing, Individually Wrapped Not Applicable, Package Quantity 2
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.