Shop All Dual Flush Valves
Sloan
1.5 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve
Mfr # Royal 186
Zoro # G3075965
product price: $211.40
/ea
Free Shipping & Returns
$211.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASSE, ANSI, CSA, ADA
- Fixture Type Urinal
- Connection Location Top
- Flush Mode Single Flush
- Includes Vacuum Breaker
Product Information
- Brand Sloan
- MFR # Royal 186
- Zoro # G3075965
- UPC # 671254139176
- Country of Origin United States
- Category Dual Flush Valves
Dimensions
Inlet Size | 3/4" IPS |
Manufacturers Warranty Length | 3 yr |
Details
Standards | ASSE, ANSI, CSA, ADA |
Fixture Type | Urinal |
Connection Location | Top |
Flush Mode | Single Flush |
Includes | Vacuum Breaker |
Rough-In | 11-1/2" |
Finish | Chrome Plated |
Pressure Range | 25 to 100 psi |
Gallons per Flush | 1.5 |
Fixture Connection | Top Spud |
Item | Manual Flush Valve |
Spud Coupling | 3/4" |
Handle Type | Non-Hold Open Oscillating |
Basic Power Source | Manual |
Valve Design | Diaphragm |
Brand and Series | Sloan Royal |
Series | Royal |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PEX x CPVC ADAPTERS NL (302-424NL)
- KOHLER Stronghold Elongated Toilet Seat With (4731-GC-0)
- SHAW PLUGS Expansion Plug, T-Handle, 1 In (52401)
- ANVIL 4" Black Forged Steel Tee Class 3000 (0361121205)
- SLOAN Royal 195-0.125 Es 24V L/Stop (3913256)
- SLOAN Royal 940 2-10 3/4 Ldim Flush Valve (3013400)
- SLOAN 3.5 gpf, Rough Brass, Water Closet Royal 143 3 3/4 Ldim (3011310)
- SLOAN 1 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (3912430)
- SLOAN Royal 950 E (3917911)
- SLOAN 1.6 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116 1.6)
- SLOAN 1.28 gpf, Polished Chrome, Water Closet Regal 111-1.28 Xl (3080050)
- Sloan Dual Flush Valves