Shop All Automatic Flush Valve
Sloan
1.5 gpf, Automatic Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling
Mfr # 3782607
Zoro # G0601931
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan
- Flush Mode Single Flush
- Gallons per Flush 1.5 gpf
- Rough-In 11 1/2 in
Product Information
- Brand Sloan
- MFR # 3782607
- Zoro # G0601931
- UPC # 671254321571
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan |
Flush Mode | Single Flush |
Gallons per Flush | 1.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Basic Power Source | Battery |
Finish | Polished Chrome |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC |
Item | Automatic Flush Valve |
Battery Life | 3 yr |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1" x 3/4" NOM FTG x C Copper Reducer (600-2 1X3/4)
- DELTA Other Solenoid Assembly (EP92546)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Faucet, Wall Mt, 20" Spout, 4". Handle (LK940GN08T4H)
- ZORO SELECT Tubing, Nylon, 3/8" OD, 100 Ft, Natural (N38-NA)
- SLOAN G2 Optima Plus Sensor Operated Toilet Flushometer 8111, 1.6GPF (3250400)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111 ESS)
- SLOAN 1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3911334)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- TOTO Solenoid Unit & Diaphram Ass EFlush Valve-Mc (3V), Tds, W/O Filter (THP3191R)
- Sloan Automatic Flush Valve