Shop All Automatic Flush Valve
Sloan
1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling
Mfr # 3911334
Zoro # G1082901
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Sloan Royal(R)
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 14 1/2 in
Product Information
- Brand Sloan
- MFR # 3911334
- Zoro # G1082901
- UPC # 671254219748
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Rear Spud |
Brand and Series | Sloan Royal(R) |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 14 1/2 in |
Spud Coupling | 1 1/2 in |
Finish | Rough Brass |
Pressure Range | 15 to 80 psi |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA |
Item | Manual Flush Valve |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Elbow, 1/8 in Tube Size, Brass, Silver (22FR84)
- SHAW PLUGS Expansion Plug, Snap-Tite, 5/8 In (51405)
- BLANCO Cerana 33" Apron-Front Farmhouse Kitchen Sink - White (525012)
- DANCO 19/32 in. D Rubber Washer (38803B)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- SLOAN 1 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782624)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603-1.6 ESM)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, Chrome Plated, 1 in IPS (3910072)
- SLOAN 1.1 gpf, 1.28 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (ECOS 8111)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- SLOAN G2 Optima Plus 8186-1 Urinal Sensor Flushometer, Low Consumption 1GPF (3250401)
- Sloan Automatic Flush Valve