Shop All Automatic Flush Valve
Sloan
1.0 gpf, Manual Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling
Mfr # REGAL 180-1 XL
Zoro # G0601557
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Regal(R)
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Product Information
- Brand Sloan
- MFR # REGAL 180-1 XL
- Zoro # G0601557
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Regal(R) |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/4 in |
Pressure Range | 15 to 80 psi |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA |
Item | Manual Flush Valve |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415421)
- PARKER 1/4" A-LOK Brass Front Ferrule (4FF4-B)
- ZORO SELECT 1-1/4" x 1" Black Forged Steel Reducer Class 3000 (1MNH5)
- ITW 7-5/8" Aluminum Elbow Pipe Fitting Insulation (26445)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111-1.28 ESS)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (SLOAN 111-1.28 DFB SMO)
- SLOAN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 110 DFB SMO)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- SLOAN 1.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782600)
- SLOAN Sloan Hand Dryer Ehd501 White Hand Dryer (EHD501- WH)
- MOEN COMMERCIAL 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (8311)
- Sloan Automatic Flush Valve