Shop All Plumbing Parts
Sloan
1 In. Plug
Mfr # H584
Zoro # G1574867
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Rubber
- For Use With 1" H540, H600, H700, and 3/4" H700 Series Control Stop
Product Information
- Brand Sloan
- MFR # H584
- Zoro # G1574867
- UPC # 671254045170
- Country of Origin United States
- Category Plumbing Parts
Details
Fits Brand | Sloan |
Material | Rubber |
For Use With | 1" H540, H600, H700, and 3/4" H700 Series Control Stop |
Item | 1" Plug |
Description
Control Stop Seat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Reducing Coupling, FNPT, 1" x 3/4" Pipe Size (1VGE3)
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union (161375018)
- KOHLER Lustra Elongated Toilet Seat (4650-0)
- DIXON 90Deg Elbow with Hex Nut, 2 in, Clamp x Plain Beveled Seat, 304 SS, Domestic (B2FMP-14-G200)
- SLOAN Ebv196A Electrnc Module Repair, Ecos (EBV196A)
- SLOAN Concealed Adjust Wheel Handle Control Stop, 1" (H730A)
- SLOAN Master Rebuild Kit, Closet, 1.6 GPF (R1004A)
- SLOAN A6 Cp Coupling Handle (0301082PK)
- SLOAN Royal Outside Cover (A72)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 24 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 24 1/2)
- ASCO Rebuild Kit (302927)
- Sloan Plumbing Parts & Accessories