Shop All Manual Flush Valves
Sloan
0.13 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet
Mfr # Royal 186-0.13
Zoro # G3547546
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Royal
- Flush Mode Single Flush
- Gallons per Flush 0.125 gpf
- Rough-In 11 1/2 in
Product Information
- Brand Sloan
- MFR # Royal 186-0.13
- Zoro # G3547546
- UPC # 671254345744
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Royal |
Flush Mode | Single Flush |
Gallons per Flush | 0.125 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Pressure Range | 25 to 100 psi |
Handle Type | Non-Hold Open Oscillating |
Fixture Type | Urinal |
Item | Manual Flush Valve |
Finish | Chrome Plated |
Valve Design | Diaphragm |
Connection Location | Top |
Standards | ADA Compliant; ANSI/ASME A112.19.2, ASSE 1037 |
Basic Power Source | Manual |
Series | Royal |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION Faucet Cartridge H/C Ob (RP 50168C)
- JOHN GUEST Stem Adapter, Acetal, Gray, 10 PK (PI050822S-PK10)
- WATTS Female Adapter, 1/2 in Tube Size, Polysulfone, White (3510-1008)
- TOTO Eco Ultramax Elong, Cefiontect, ADA, C, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114ELG#01)
- SLOAN Royal 9611 (3918755)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 115-1.28)
- SLOAN Sloan ROYAL 180-1.5 SG Manual Flushometer Valve (3912455)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3918107)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3911368)
- SLOAN REGAL 186-1.5 XL URINAL FLUSH VALVE, 11-1/2 IN., 1.5 GPF (3082652)
- DELTA Hardwire Flush Valve (81T201HWA-42-MMO)
- Sloan Manual Flush Valves