Shop All Car Covers
Slip-N-Grip
Standard Tire Bag, Roll, PK250
Mfr # M-FG-P9943-29
Zoro # G0835222
original price:
$112.76
5% off
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Manufactured with A 3-Layer Construstion for Superior Strength
- Size 36 in x 40 in
- Color White
- Application Ideal for Transport or Storing of Off-season Tires
- Material Plastic
Product Information
- Brand Slip-N-Grip
- MFR # M-FG-P9943-29
- Zoro # G0835222
- Country of Origin United States
- Category Car Covers
Dimensions
Size | 36 in x 40 in |
Width | 36 in |
Dimensions | 36 in x 40 in |
Length | 40 in |
Details
Item | Standard Tire Bag |
Features | Manufactured with A 3-Layer Construstion for Superior Strength |
Color | White |
Application | Ideal for Transport or Storing of Off-season Tires |
Material | Plastic |
Compatible Vehicle Type | Sedan |
Cover Type | Tire Storage Bags |
For Use On Vehicle Part | Tire |
Package Configuration | Roll |
Description
Standard Tire Bag, Tire Storage Bags, Sedan, Plastic, 36 in x 40 in, White, Length 40 in, Width 36 in, For Use On Vehicle Part Tire, Package Configuration Roll, Size 36 in x 40 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK BPM6F Spark Plug (5950)
- HOLLEY INSTALL KIT LS BRKT W/STD ALG (21-1)
- POWER ACOUSTIK 2500 watt Marine 5 Channel Class D Amplifier (MA52500D)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SIDE TERMINAL BATTERY WRENCH (KHB10A)
- SLIP-N-GRIP Large HD Tire Bag, Roll, PK100 (M-FG-P9943-28)
- SLIP-N-GRIP Extra Large Tire Bag, Roll, PK125 (M-FG-P9933-91)
- SLIP-N-GRIP Adhesive Floor Mat, Roll, Clr, PK175 (M-FB-P9933-49)
- SLIP-N-GRIP Key Tag, Plastic, PK1000 (M-FB-P9933-23)
- SLIP-N-GRIP Adhesive Floor Mat Dispenser Rack (M-FB-P9943-82)
- SLIP-N-GRIP HD Battery Bag, 22 x 32 In, PK10 (M-FG-H1142-35)
- EEVELLE WEATHERMASTER Series, Fifth Wheel RV Cover, Gray Color, Fits 33-37ft Long RV (SNFW3337G)
- Slip-N-Grip Car Covers