Shop All Steering Wheel Covers
Slip-N-Grip
Slip-N-Grip Steering Wheel Cover, PK500
Mfr # FB-P9944-62
Zoro # G5518446
product price: $36.49
/pk 500, $0.07/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 18 1/4 in x 18 1/2 in
- Material Plastic
- Length 18 1/2 in
- Width 18 1/4 in
Product Information
- Brand Slip-N-Grip
- MFR # FB-P9944-62
- Zoro # G5518446
- UPC # 076914944624
- Country of Origin United States
- Category Steering Wheel Covers
Dimensions
Size | 18 1/4 in x 18 1/2 in |
Length | 18 1/2 in |
Width | 18 1/4 in |
Dimensions | 18 1/4 in x 18 1/2 in |
Details
Item | Steering Wheel Cover |
Color | Clear |
Material | Plastic |
Application | Used to Protect The Steering Wheel of Any Vehicle |
For Use On Vehicle Part | Steering Wheel |
Features | One Continuous Slit In The Back for Full Wheel Coverage |
Cover Type | Steering Wheel Covers |
Compatible Vehicle Type | Most Vehicles |
Description
Steering Wheel Cover, Steering Wheel Covers, Most Vehicles, Plastic, 18 1/4 in x 18 1/2 in, Clear, Length 18 1/2 in, Width 18 1/4 in, For Use On Vehicle Part Steering Wheel, Size 18 1/4 in x 18 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Goldenrod Fuel Filter, For 595 Model 10 micron Fuel Filter (595-5)
- TOOL TIME 8oz Vacuum and Fuel Hose Removal Pliers (TO62902)
- CURT Trailer Hitch, 2" Receiver, Class 3,13323 (13323)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5724-360-005B)
- BARJAN Taos Massage Grip Steering Wheel Cover - Tan (04637909)
- HD DRIVEN SWC Premium Leather Woodgrain 18in (075-18501)
- PLASTICOLOR PlastiColor P23-006727R03 Chevy Elite Speed Grip (P23-006727R03)
- PETOSKEY Petoskey Fb-P9943-33 Double Band Steering Wheel Covers - 500 Per Box (FB-P9943-33)
- CUSTOM ACCESSORIES Cover Steerwhl Ribd Blk (38011)
- VINTAGE PARTS USA Vintage Parts USA 311782 Steering Wheel Cover Kit; Black - Medium (311782)
- NMC Steering Wheel Cover, 24 (SWC24)
- Slip-N-Grip Automotive Interior Accessories